Shop All Tap Holders
Erickson
Tapping Adapter, 6.05mm
Mfr # T21018
Zoro # G3936701
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 46.00mm
- Tap Square Size 6.05mm
- Projection 10.92mm
- Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # T21018
- Zoro # G3936701
- UPC # 4059782119307
- Country of Origin Germany
- Category Tap Holders
Dimensions
Overall Length | 46.00mm |
Tap Square Size | 6.05mm |
Shank Outside Dia. | 31.00mm |
Details
Item | Tapping Adapter |
Projection | 10.92mm |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Coolant Fed | Coolant Through |
Description
Tapping Adapter, Tap Square Size 6.05mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Plug Tap, 12mm x 1.25mm (82568)
- PLATT Protective Case, 18-1/4"L x 15-1/2"W (805T-C)
- CHICAGO-LATROBE 9/16 in.-1 in. Black Oxide HSS Twist Drill 8Pc (57840)
- BESSEY 4 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.004)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- HHIP 5/8" R8 End Mill Holder (3900-0104)
- HHIP #50 Spindle Taper Wiper (7016-0015)
- Erickson Tap Holders