Shop All Tap Holders
Erickson
Tapping Adapter, 6.05mm
Mfr # T11012
Zoro # G3936710
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 28.00mm
- Tap Square Size 6.05mm
- Projection 7.11mm
- Shank Outside Dia. 19.00mm
- Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # T11012
- Zoro # G3936710
- UPC # 4059782125162
- Country of Origin Germany
- Category Tap Holders
Dimensions
Overall Length | 28.00mm |
Tap Square Size | 6.05mm |
Shank Outside Dia. | 19.00mm |
Details
Item | Tapping Adapter |
Projection | 7.11mm |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Coolant Fed | Coolant Through |
Description
Tapping Adapter, Tap Square Size 6.05mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51416)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-07-09)
- MILWAUKEE TOOL Aviation Snip, 10 in OAL, 1.76 in L Cut, Right, Straight Cut, Forged Steel Blade, Ergonomic Handle (48-22-4520)
- AMPG Extension Point Kit, 1, 2, 3", SS (Z9350SS)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- PALMGREN Tap Holder, 1/2", w/Clutch (9680508)
- HHIP 1-1/2" R8 End Mill Holder (3900-0109)
- Erickson Tap Holders