Shop All Tap Holders
Erickson
Tapping Adapter, 5.94mm
Mfr # T110166
Zoro # G3936920
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 28.00mm
- Projection 7.11mm
- Tap Square Size 5.94mm
- Coolant Fed Coolant Through
- Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # T110166
- Zoro # G3936920
- UPC # 4059782119369
- Country of Origin Germany
- Category Tap Holders
Dimensions
Overall Length | 28.00mm |
Tap Square Size | 5.94mm |
Shank Outside Dia. | 19.00mm |
Details
Item | Tapping Adapter |
Projection | 7.11mm |
Coolant Fed | Coolant Through |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Description
Tapping Adapter, Tap Square Size 5.94mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Parallel Jaw Grip for Coated Guy Strand (1685-50C)
- PLATT Black Blow-Molded Case, 19"L x 14"W x 4-3/4"D (705)
- REMGRIT Remgrit 3-3/4", Carbide Grit Hole Saw (G060)
- DREMEL Diamond Point (9929)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- HHIP 1 X CAT40 V-Flange Shell End Mill Arbor (3900-4257)
- Erickson Tap Holders