Shop All Tap Holders
Erickson
Tapping Adapter, 5/8
Mfr # 25ERTC062
Zoro # G3771343
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ER25
- Tap Size 5/8 in
- Range 5/8
- Overall Length 34.00mm
- Features Square in Back of Collet Acts as a Drive for the Tap Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 25ERTC062
- Zoro # G3771343
- UPC # 4059782159570
- Country of Origin Switzerland
- Category Tap Holders
Dimensions
Tap Size | 5/8 in |
Overall Length | 34.00mm |
Tap Square Size | 9.14mm |
Details
Item | Tapping Adapter |
Series | ER25 |
Range | 5/8 |
Features | Square in Back of Collet Acts as a Drive for the Tap Square |
Coolant Fed | Non-Coolant Through |
Quick Change | Yes |
Compatible with Product Type | ER Collet Chucks |
Description
Tapping Adapter, Tap Size 5/8 in, Tap Square Size 9.14mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, ER20, 03.5mm (04220-03.5)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 3/8-16 Thread Size, 1.50"L, Steel (GN6C1500F6---21)
- IRWIN Vise-Grip 18R Locking C-Clamp, 18 in, Trigger Release, 8 in Wide-Opening, Alloy Steel (18R)
- PROTO 3/4 in Drive Impact Socket 2 1/8 in Size, Standard Socket, black oxide (J07534T)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- KO-KEN Adjustable Tap Holder Min. 2.0mm Max. 5.0mm 42mm 3/8 Sq. Drive (3131A-1)
- Erickson Tap Holders