Shop All Tap Holders
Erickson
Tapping Adapter, 5/8
Mfr # 100TGSTC062
Zoro # G3769970
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TG100
- Tap Size 5/8 in
- Range 5/8
- Overall Length 60.33mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 100TGSTC062
- Zoro # G3769970
- UPC # 4059782153738
- Country of Origin India
- Category Tap Holders
Dimensions
Tap Size | 5/8 in |
Overall Length | 60.33mm |
Tap Square Size | 9.14mm |
Details
Item | Tapping Adapter |
Series | TG100 |
Range | 5/8 |
Coolant Fed | Coolant Through |
Features | Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square |
Compatible with Product Type | TG Collet Chucks |
Quick Change | Yes |
Description
Tapping Adapter, Tap Size 5/8 in, Tap Square Size 9.14mm, Compatible with Product Type TG Collet Chucks, Coolant Fed Coolant Through, Features Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABOR SAVING DEVICES MegaPro 15-in-1 Tamperproof Bit Screwdriver (51-150)
- HOUGEN #2MT Tapping Kit (83000)
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, 90 degree (AHSQD-16-XNGL)
- KIPP Cam Lever Size: 1 M06X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X20)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- HHIP #50 Spindle Taper Wiper (7016-0015)
- KO-KEN Adjustable Tap Holder Min. 2.0mm Max. 5.0mm 42mm 3/8 Sq. Drive (3131A-1)
- Erickson Tap Holders