Shop All Tap Holders
Erickson
Tapping Adapter, 5.50mm
Mfr # RC1TA070055M100
Zoro # G3937024
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 27.55mm
- Shank Outside Dia. 19.00mm
- Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
- Standards ANSI B5.50
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # RC1TA070055M100
- Zoro # G3937024
- UPC # 4059782016538
- Country of Origin Italy
- Category Tap Holders
Dimensions
Overall Length | 27.55mm |
Shank Outside Dia. | 19.00mm |
Tap Square Size | 5.50mm |
Details
Item | Tapping Adapter |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Standards | ANSI B5.50 |
Coolant Fed | Coolant Through |
Projection | 7.00mm |
Description
Tapping Adapter, Tap Square Size 5.50mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Professional wood chisel 1" (FF-1)
- LTI TOOLS Socket Set, SAE, 10 pcs (LT1900)
- SLUGGER BY FEIN Annular Cutter, 1-5/16" dia., 1" Cutting D (63134333041)
- LANG Lang LNG-75 Quick Switch Pliers With Automatic Ratchet Lock And Tip Kit (LNG-75)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- HHIP 1/8" R8 End Mill Holder (3900-0100)
- Erickson Tap Holders