Shop All Collets
Erickson
Tapping Adapter, 5/16
Mfr # 50TGST031
Zoro # G3897675
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 5/16
- Overall Length 36.53mm
- Tap Size 5/16 in
- Series TG50
- Features Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 36.53mm |
Tap Size | 5/16 in |
Tap Square Size | 6.05mm |
Details
Item | Tapping Adapter |
Range | 5/16 |
Series | TG50 |
Features | Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | TG Collet Chucks |
Description
Tapping Adapter, Tap Size 5/16 in, Tap Square Size 6.05mm, Compatible with Product Type TG Collet Chucks, Coolant Fed Non-Coolant Through, Features Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UR)
- S & W MANUFACTURING Knurled Non Lck Knob, 316SS, Ns P, 1/4-20" (SKNL-1-316)
- BON TOOL Smooth Asphalt Lute Rake, Aluminum 36", 6 Foot Aluminum Handle (22-242)
- NEWPORT FASTENERS 3/16" Short Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (750866-100)
- ERICKSON Collet, DA100, Chuck Entention D1.0X5.19 (AS100DA108519)
- ERICKSON COLLET ER20 4 (20ER040M)
- ERICKSON Tapping Adapter, #0 to #6, 1/8 (JTC6)
- ERICKSON COLLET ER20 6 (20ER060M)
- ERICKSON 32ER750 COLLET (32ER0750)
- ERICKSON Metal Fabrication Machine (40ER0344)
- HHIP 3/8" Brown & Sharpe #7 Taper Round Collet (3900-0975)
- Erickson Collets