Shop All Tap Holders
Erickson
Tapping Adapter, 5/16
Mfr # 32ERTC031
Zoro # G3776639
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Size 5/16 in
- Series ER32
- Overall Length 40.00mm
- Range 5/16
- Tap Square Size 6.05mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 32ERTC031
- Zoro # G3776639
- UPC # 4059782159471
- Country of Origin Switzerland
- Category Tap Holders
Dimensions
Tap Size | 5/16 in |
Overall Length | 40.00mm |
Tap Square Size | 6.05mm |
Details
Item | Tapping Adapter |
Series | ER32 |
Range | 5/16 |
Features | Square in Back of Collet Acts as a Drive for the Tap Square |
Coolant Fed | Non-Coolant Through |
Quick Change | Yes |
Compatible with Product Type | ER Collet Chucks |
Measurement System | Decimal Inch |
Quick-Change Status | Quick-Change |
Compatible Tap Holder | ER Collet Chucks |
Description
Tapping Adapter, Tap Size 5/16 in, Tap Square Size 6.05mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 2" Brad Nailer, 18 Gauge (XNB01Z)
- PROTO Drive Pin Punch Set, 5 Pieces, S2 Steel (J48005L)
- PFERD 10" Square File - DIY Packaged - Bastard Cut, with Handle (11090P)
- WIHA Torx(R) Flag Handle Torx(R) Key, T15 Tip Size, 7 55/64 in Long (36417)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- HHIP Spring Centered Tap Guide (3906-0220)
- Erickson Tap Holders