Shop All Tap Holders
Erickson
Tapping Adapter, 4.90mm
Mfr # RC2TA060049M050
Zoro # G3936902
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 46.05mm
- Projection 11.00mm
- Shank Outside Dia. 31.00mm
- Tap Square Size 4.90mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # RC2TA060049M050
- Zoro # G3936902
- UPC # 4059782016316
- Country of Origin Italy
- Category Tap Holders
Dimensions
Overall Length | 46.05mm |
Shank Outside Dia. | 31.00mm |
Tap Square Size | 4.90mm |
Details
Item | Tapping Adapter |
Projection | 11.00mm |
Coolant Fed | Coolant Through |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Description
Tapping Adapter, Tap Square Size 4.90mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Black Barcode Scanner Belt and Hook, L (3135L)
- VERMONT GAGE Go/No Go Set Plug Assy, 1 1/4-12 UNF 2A (371176050)
- DRILL AMERICA #30 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD30S)
- GEARWRENCH 1/2" Drive Impact Locking Extension - 24" (84652N)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- STM 1 x 176 1 Straight Shank TensionCompression Tap Holder (339100)
- HHIP #40 NMTB X 3/8" End Mill Holder (3900-1702)
- Erickson Tap Holders