Shop All Tap Holders
Erickson
Tapping Adapter, 4.90mm
Mfr # RC1TA060049M050
Zoro # G3937051
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 27.55mm
- Tap Square Size 4.90mm
- Standards ANSI B5.50
- Shank Outside Dia. 19.00mm
- Projection 7.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # RC1TA060049M050
- Zoro # G3937051
- UPC # 4059782215122
- Country of Origin Italy
- Category Tap Holders
Dimensions
Overall Length | 27.55mm |
Tap Square Size | 4.90mm |
Shank Outside Dia. | 19.00mm |
Details
Item | Tapping Adapter |
Standards | ANSI B5.50 |
Projection | 7.00mm |
Coolant Fed | Coolant Through |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Description
Tapping Adapter, Tap Square Size 4.90mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-180750X)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 10 Foot Reinforced H Aluminum Welded End Cap (22-511)
- APEX TOOL GROUP Crescent Nicholson/04896 Hand File (04896N)
- OTC Jaw Puller, 7 tons, 2 or 3 Jaws, 5 in. (1037)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- HHIP Spring Centered Tap Guide (3906-0220)
- Erickson Tap Holders