Shop All Tapping Heads
Erickson
Tapping Adapter, 4.85mm
Mfr # T11010
Zoro # G3756199
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Square Size 4.85mm
- Coolant Fed Coolant Through
- Overall Length 28.00mm
- Projection 7.11mm
- Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # T11010
- Zoro # G3756199
- UPC # 4059782119468
- Country of Origin Germany
- Category Tapping Heads
Dimensions
Tap Square Size | 4.85mm |
Overall Length | 28.00mm |
Shank Outside Dia. | 19.00mm |
Details
Item | Tapping Adapter |
Coolant Fed | Coolant Through |
Projection | 7.11mm |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Description
Tapping Adapter, Tap Square Size 4.85mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD F-Clamp, 20" (F-1200-20)
- WESTWARD Angle Vise, 90 deg, Fixed, 3-1/2 in Open (39M996)
- HHIP 1/2" AL-8 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1008)
- GEDORE 1895mm Hex Drive, 22mm Metric Socket, 6 Points (19 SK 22)
- ERICKSON Chuck, Erick Tap Ten Comp Non-Coolant (CV50TCRC3516)
- ERICKSON Chuck, St Shank Tap Wf1 M/1" Solid Hldr (SS100STRC1146)
- TAPMATIC Stop Arm, For Mfr. No. 30X (50332)
- HHIP 1/8-1/2" JT33 TC Type Multi Function Tapping Head (3900-1256)
- HHIP #0-1/4" JT33 Self Reversing Tapping Head2 & 3 MT Shanks & 2 Collets (3900-1251)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11433)
- TAPMATIC Tapping Head, Steel, 3.15 Body Dia. (116087)
- Erickson Tapping Heads