Shop All Tap Holders
Erickson
Tapping Adapter, 4.00mm
Mfr # RC1TA050040M050
Zoro # G3936683
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 27.55mm
- Projection 7.00mm
- Shank Outside Dia. 19.00mm
- Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
- Tap Square Size 4.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # RC1TA050040M050
- Zoro # G3936683
- UPC # 4059782215016
- Country of Origin Italy
- Category Tap Holders
Dimensions
Overall Length | 27.55mm |
Shank Outside Dia. | 19.00mm |
Tap Square Size | 4.00mm |
Details
Item | Tapping Adapter |
Projection | 7.00mm |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Standards | JIS B 6339 |
Coolant Fed | Coolant Through |
Description
Tapping Adapter, Tap Square Size 4.00mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Extractor 4pc Set 800 Chicago-Latrobe #6, #7, #8, & #9 (65038)
- EKLIND HEX KEY THDL 2.5MM9""CUSH (54925)
- MECHANICS TIME SAVERS 3/8 In. Drive Straight Line Deep Red (D3811)
- KNIPEX Insulated Open End Wrench Set, 8 pc. (98 99 13 S5)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- STM 1 x 252 2 Straight Shank TensionCompression Tap Holder (339105)
- Erickson Tap Holders