Shop All Collets
Erickson
Tapping Adapter, 3/8" NPT
Mfr # 100TGST037P
Zoro # G3896759
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 3/8P
- Tap Size 3/8 in NPT
- Overall Length 60.33mm
- Series TG100
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Size | 3/8 in NPT |
Overall Length | 60.33mm |
Tap Square Size | 13.49mm |
Details
Item | Tapping Adapter |
Range | 3/8P |
Series | TG100 |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | TG Collet Chucks |
Features | Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square |
Description
Tapping Adapter, Tap Size 3/8 in NPT, Tap Square Size 13.49mm, Compatible with Product Type TG Collet Chucks, Coolant Fed Non-Coolant Through, Features Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 9, 8-32X15, A=36, 2, B=14, 4, Comp: Stainless Steel (K0645.95120AEX15)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- WIHA Torx(R) Plain Torx(R) Key, T6 Tip Size, 1 1/2 in Long, 1 1/2 in Short (36306)
- EKLIND HEX KEY PWR TBALL 4MM 9"" (64840)
- ERICKSON 20ER120M (20ER120M)
- ERICKSON ER32 COLLET SET 1/8-13/16 (23/SET) (32ERS000SET2)
- ERICKSON Knee/Column Milling Machine, 3Ph, 230V (16ER020M)
- ERICKSON Collet, TG75, 3/8 (75TGC0375)
- ERICKSON Tapping Adapter, #10, 3/16 (KTC10)
- ERICKSON Tapping Adapter, #14, 1/4 (KTC025)
- GS TOOLING 25/64" ER32 Sealed Collets (338313)
- Erickson Collets