Shop All Collets
Erickson
Tapping Adapter, 3/8
Mfr # JTC037
Zoro # G3898673
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30.16mm
- Tap Size 3/8 in
- Series J
- Features Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Retention for Tapping Applications
- Tap Square Size 7.26mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 30.16mm |
Tap Size | 3/8 in |
Tap Square Size | 7.26mm |
Details
Item | Tapping Adapter |
Range | 3/8 |
Series | J |
Features | Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Retention for Tapping Applications |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | J-Series Double Angle Collet Chucks |
Description
Tapping Adapter, Tap Size 3/8 in, Tap Square Size 7.26mm, Compatible with Product Type J-Series Double Angle Collet Chucks, Coolant Fed Non-Coolant Through, Features Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Retention for Tapping Applications
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEMENTEX 8Pc Open End Wrench Set (IOEWS-8)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG 431-ZX2 UD21)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 16mm (80009)
- WARWOOD TOOL 4 lb Grade B Double Face Sledge, 16 Hickory Safety Grip Handle (53412)
- ERICKSON Tapping Adapter, #0 to #6, 1/8 (JTC6)
- ERICKSON COLLET ER20 6 (20ER060M)
- ERICKSON 17/32 ER32 COLLET (32ER0531)
- ERICKSON ER25 SOLID COLLET M10 THREAD (ER25STM10)
- ERICKSON 20ER120M (20ER120M)
- ERICKSON COLLET ER 32 4 (32ER040M)
- HOLEX ER-16 Collet, 9 mm (308920 9)
- Erickson Collets