Shop All Tap Holders
Erickson
Tapping Adapter, 3/8
Mfr # 50TGSTC037
Zoro # G3773994
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 3/8 in
- Series TG50
- Range 3/8
- Overall Length 36.53mm
- Compatible with Product Type TG Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 50TGSTC037
- Zoro # G3773994
- UPC # 4059782154575
- Country of Origin India
- Category Tap Holders
Dimensions
Tap Size | 3/8 in |
Overall Length | 36.53mm |
Tap Square Size | 7.26mm |
Details
Item | Tapping Adapter |
Series | TG50 |
Range | 3/8 |
Compatible with Product Type | TG Collet Chucks |
Features | Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square |
Coolant Fed | Coolant Through |
Quick Change | Yes |
Description
Tapping Adapter, Tap Size 3/8 in, Tap Square Size 7.26mm, Compatible with Product Type TG Collet Chucks, Coolant Fed Coolant Through, Features Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Ornamental Trowel/Square Tool, 3/8 (PL188)
- KO-KEN Adaptor 1/4 Square 50mm Ball type 1/4 Hex Drive (110-50B)
- CRAFTSMAN Wrenches, 30mm Standard Metric Combinati (CMMT42935)
- IRWIN Spade Bit, 6pc. Set (88886)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- BIG HORN Aluminum Miter Square - 20-Inch (19574)
- HHIP 3/8" MT2 Morse Taper End Mill Holder (3900-1215)
- Erickson Tap Holders