Shop All Tap Holders
Erickson
Tapping Adapter, 3/8
Mfr # 40ERTC037
Zoro # G3772019
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ER40
- Tap Size 3/8 in
- Overall Length 46.00mm
- Range 3/8
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 40ERTC037
- Zoro # G3772019
- UPC # 4059782159211
- Country of Origin Switzerland
- Category Tap Holders
Dimensions
Tap Size | 3/8 in |
Overall Length | 46.00mm |
Tap Square Size | 7.26mm |
Details
Item | Tapping Adapter |
Series | ER40 |
Range | 3/8 |
Coolant Fed | Non-Coolant Through |
Quick Change | Yes |
Compatible with Product Type | ER Collet Chucks |
Features | Square in Back of Collet Acts as a Drive for the Tap Square |
Description
Tapping Adapter, Tap Size 3/8 in, Tap Square Size 7.26mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 27/64 (C68023)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT34F10)
- GEARWRENCH 1-1/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86955)
- EVOLUTION 3/16 To 7/8" Straight Flute Step Drill (SD-12)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- FLEXARM Size 1 Torque Tap Holder with Clutch, 168 (16889B)
- GS TOOLING MT3 2 5870 TensionCompression Tap Holder (534552)
- Erickson Tap Holders