Shop All Tap Holders
Erickson
Tapping Adapter, 3/8
Mfr # 32ERTC037
Zoro # G3775939
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 3/8 in
- Series ER32
- Overall Length 40.00mm
- Range 3/8
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 32ERTC037
- Zoro # G3775939
- UPC # 4059782159419
- Country of Origin Switzerland
- Category Tap Holders
Dimensions
Tap Size | 3/8 in |
Overall Length | 40.00mm |
Tap Square Size | 7.26mm |
Details
Item | Tapping Adapter |
Series | ER32 |
Range | 3/8 |
Coolant Fed | Non-Coolant Through |
Features | Square in Back of Collet Acts as a Drive for the Tap Square |
Quick Change | Yes |
Compatible with Product Type | ER Collet Chucks |
Description
Tapping Adapter, Tap Size 3/8 in, Tap Square Size 7.26mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking C-Clamp, w/Regular TIp, 11" (19)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3118)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM38F4 (GM38F4)
- BIG HORN 20 Inch Dia. Clear Plastic Dust Collection Bag 32 Inch x 42 Inch - Replaces Delta 50-891, PK 5 (11781)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- Erickson Tap Holders