Shop All Collets
Erickson
Tapping Adapter, 3/8
Mfr # 100TGST037
Zoro # G3896713
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 3/8
- Tap Size 3/8 in
- Overall Length 60.33mm
- Series TG100
- Tap Square Size 7.26mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Size | 3/8 in |
Overall Length | 60.33mm |
Tap Square Size | 7.26mm |
Details
Item | Tapping Adapter |
Range | 3/8 |
Series | TG100 |
Compatible with Product Type | TG Collet Chucks |
Coolant Fed | Non-Coolant Through |
Features | Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square |
Description
Tapping Adapter, Tap Size 3/8 in, Tap Square Size 7.26mm, Compatible with Product Type TG Collet Chucks, Coolant Fed Non-Coolant Through, Features Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 3/4x10x12 in. (81148)
- DRILL AMERICA m52x1.5 3" OD HSS Round Adjustable Die Special (DWTSMR3-52X1.5)
- MAKITA 9/16" x 3" Hollow Socket (B-43290)
- PROTO 1/4 in Drive, 5mm Triple Square Metric Socket, 12 Points (J4705MN)
- ERICKSON Lathe, Engine Lathe, 3Ph, 230/460V (16ER0125)
- ERICKSON COLLET ER20 3 (20ER030M)
- ERICKSON Collet, DA100, Chuck Entention D1.0X5.19 (AS100DA108519)
- ERICKSON Collet, TG75, 7.00mm (75TG070M)
- ERICKSON Collet, TG75, 3/8 (75TGC0375)
- ERICKSON Tapping Adapter, 3/8 (JTC037)
- HHIP 3/16" Brown & Sharpe #7 Taper Round Collet (3900-0972)
- Erickson Collets