Shop All Collets
Erickson
Tapping Adapter, 3/4
Mfr # 100TGST075
Zoro # G3896740
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 3/4
- Tap Size 3/4 in
- Overall Length 60.33mm
- Series TG100
- Compatible with Product Type TG Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Size | 3/4 in |
Overall Length | 60.33mm |
Tap Square Size | 11.23mm |
Details
Item | Tapping Adapter |
Range | 3/4 |
Series | TG100 |
Compatible with Product Type | TG Collet Chucks |
Features | Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square |
Coolant Fed | Non-Coolant Through |
Description
Tapping Adapter, Tap Size 3/4 in, Tap Square Size 11.23mm, Compatible with Product Type TG Collet Chucks, Coolant Fed Non-Coolant Through, Features Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Super Sawzall 24T 6L Torch Sawzall Blades, 5PK (ML48-00-5786)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 9/16" (1218RCS)
- TEKTON 1/8 Inch Pin Punch (66053)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (54652)
- ERICKSON Collet, TG75, 19/64 (75TG0297)
- ERICKSON COLLET ER20 3 (20ER030M)
- ERICKSON 21/32 ER32 COLLET (32ER0656)
- ERICKSON ER25 SOLID COLLET M10 THREAD (ER25STM10)
- ERICKSON COLLET ER 32 3 (32ER030M)
- ERICKSON Tapping Adapter, #0 to #6, 1/8 (JTC6)
- DEWALT 1/4 COLLET FOR DYRWALL CUTOUT TOOL (DCE55014)
- Erickson Collets, Chucks & Accessories