Shop All Tap Holders
Erickson
Tapping Adapter, 3.33mm
Mfr # T11007
Zoro # G3936604
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 28.00mm
- Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
- Coolant Fed Coolant Through
- Tap Square Size 3.33mm
- Projection 7.11mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # T11007
- Zoro # G3936604
- UPC # 4059782119529
- Country of Origin Germany
- Category Tap Holders
Dimensions
Overall Length | 28.00mm |
Tap Square Size | 3.33mm |
Shank Outside Dia. | 19.00mm |
Details
Item | Tapping Adapter |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Coolant Fed | Coolant Through |
Projection | 7.11mm |
Description
Tapping Adapter, Tap Square Size 3.33mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 8" Stainless Steel Cutting Blade, 5/8" Arbor (8BLADESSN)
- BON TOOL Bon 21-241 Hand Chisel 1-1/4" Carbide Comfort Shape (21-241)
- CHANNELLOCK Oil Filter Plier, 2-1/2 to 5-1/2 In (215)
- PRECISION TWIST DRILL R18CO HSS-E Bronze 135D NAS907J JD N30 N30, 12PK (R18CON30)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- GS TOOLING 114 x 413 1 Straight Shank TensionCompression Tap Holder (534514)
- BIG HORN Aluminum Miter Square - 20-Inch (19574)
- Erickson Tap Holders