Shop All Tap Holders
Erickson
Tapping Adapter, 3.00mm
Mfr # RC1TA040030M035
Zoro # G3936473
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 27.55mm
- Tap Square Size 3.00mm
- Tap Depth 10.00mm
- Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
- Shank Outside Dia. 19.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # RC1TA040030M035
- Zoro # G3936473
- UPC # 4059782214026
- Country of Origin Italy
- Category Tap Holders
Dimensions
Overall Length | 27.55mm |
Tap Square Size | 3.00mm |
Tap Depth | 10.00mm |
Shank Outside Dia. | 19.00mm |
Details
Item | Tapping Adapter |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Projection | 7.00mm |
Coolant Fed | Coolant Through |
Description
Tapping Adapter, Tap Square Size 3.00mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- MILWAUKEE TOOL Drive 1/2in, Deep Socket 23mm (45-34-2123)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2906M)
- DEWALT Drill Bit, 3/8 in. x 6 in., Carbide (01380-PWR)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- HHIP #40 NMTB X 1/4" End Mill Holder (3900-1718)
- PALMGREN Tap Holder w/Clutch, #8, 2 3/4 In OAL (9680501)
- Erickson Tap Holders