Shop All Tap Holders
Erickson
Tapping Adapter, 2.79mm
Mfr # T11006
Zoro # G3936519
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 28.00mm
- Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
- Projection 7.11mm
- Tap Square Size 2.79mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # T11006
- Zoro # G3936519
- UPC # 4059782119543
- Country of Origin Germany
- Category Tap Holders
Dimensions
Overall Length | 28.00mm |
Tap Square Size | 2.79mm |
Shank Outside Dia. | 19.00mm |
Details
Item | Tapping Adapter |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Projection | 7.11mm |
Coolant Fed | Coolant Through |
Description
Tapping Adapter, Tap Square Size 2.79mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES 4-Piece Individual Hook and Pick Set (CHP4)
- HUSQVARNA Double Convex Diamond Tool, 60 Grit, PK3 (ELITE GRIND G1415 D)
- DEWALT Taping Knife, SS, Soft Grip, 8 (DXTT-2-134)
- WESTWARD Alloy Steel Taper Tap, 1/4-24 UNF (CCT1060-25)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- FLEXARM Size 1 Torque Tap Holder with Clutch, 168 (16889B)
- Erickson Tap Holders