Shop All Tap Holders
Erickson
Tapping Adapter, 2.70mm
Mfr # RC1TA035027M030
Zoro # G3936430
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 27.55mm
- Tap Depth 10.00mm
- Shank Outside Dia. 19.00mm
- Projection 7.00mm
- Tap Square Size 2.70mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # RC1TA035027M030
- Zoro # G3936430
- UPC # 4059782214576
- Country of Origin Italy
- Category Tap Holders
Dimensions
Overall Length | 27.55mm |
Tap Depth | 10.00mm |
Shank Outside Dia. | 19.00mm |
Tap Square Size | 2.70mm |
Details
Item | Tapping Adapter |
Projection | 7.00mm |
Coolant Fed | Coolant Through |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Description
Tapping Adapter, Tap Square Size 2.70mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS High Speed Steel Metric Tap and Drill Bit Set, 18 pc (93-17018)
- VIM PRODUCTS VIM Tools 6-Piece 1/4 in. Drive Universal Joint XZN Triple Square Driver Set (UJXZN100)
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 7/8"-14 (DWT54892)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366132)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- HHIP 3/4 Arbor X 1/2" Straight Shank Stub Mill Arbor (3900-0158)
- Erickson Tap Holders