Shop All Tap Holders
Erickson
Tapping Adapter, 18.00mm
Mfr # RC3TA220180M300
Zoro # G3936525
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 69.55mm
- Projection 14.00mm
- Shank Outside Dia. 48.00mm
- Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
- Tap Square Size 18.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # RC3TA220180M300
- Zoro # G3936525
- UPC # 4059782018136
- Country of Origin Italy
- Category Tap Holders
Dimensions
Overall Length | 69.55mm |
Shank Outside Dia. | 48.00mm |
Tap Square Size | 18.00mm |
Details
Item | Tapping Adapter |
Projection | 14.00mm |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Coolant Fed | Coolant Through |
Description
Tapping Adapter, Tap Square Size 18.00mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 36" Cable Saw (636)
- 3M DBI-SALA Tool Cinch", 5-1/2" W, 14-1/2" L, PK10 (1500016)
- WILLIAMS Adj. Hook Spanner 6-1/8 To 8-3/4in. (474B)
- MILWAUKEE TOOL Combination Wrench Set SAE/Metric, 30pc (48-22-9415, 48-22-9515)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- COLLIS WORKHOLDING HD TAP DRIVER 2-1/2 PIPE TAP 5MT (70556)
- TAPMATIC Tapping Head, 1" SS, #10-3/4 Capacity (SM6)
- Erickson Tap Holders