Shop All Collets
Erickson
Tapping Adapter, 1/8" NPT LS
Mfr # 100TGST012P
Zoro # G3896241
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 1/8P(LS)
- Overall Length 60.33mm
- Tap Size 1/8 in NPT (LS)
- Series TG100
- Compatible with Product Type TG Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 60.33mm |
Tap Size | 1/8 in NPT (LS) |
Tap Square Size | 8.33mm |
Details
Item | Tapping Adapter |
Range | 1/8P(LS) |
Series | TG100 |
Compatible with Product Type | TG Collet Chucks |
Features | Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square |
Coolant Fed | Non-Coolant Through |
Description
Tapping Adapter, Tap Size 1/8 in NPT (LS), Tap Square Size 8.33mm, Compatible with Product Type TG Collet Chucks, Coolant Fed Non-Coolant Through, Features Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 1/4-20X40 Zinc, Black Satin, Comp: Steel (K0116.2A21X40)
- URREA 15" adjustable wrench chrome-plated (715)
- GARANT HSS-E NC Spotting Drill, 8 mm, 90 Deg, Spiral Flutes, Uncoated (112103 8)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 7750 rpm (2707P1)
- ERICKSON 20ER120M (20ER120M)
- ERICKSON Collet, TG75, 7.00mm (75TG070M)
- ERICKSON COLLET ER20 4 (20ER040M)
- ERICKSON COLLET ER 32 4 (32ER040M)
- ERICKSON ER32 SOLID COLLET M08 THREAD (ER32STM08)
- ERICKSON 17/32 ER32 COLLET (32ER0531)
- WEATHERHEAD Braided Collet, 1555765 (ET425DC-20Z)
- Erickson Collets