Shop All Tap Holders
Erickson
Tapping Adapter, 17.07mm
Mfr # T31035
Zoro # G3936884
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70.00mm
- Coolant Fed Coolant Through
- Shank Outside Dia. 48.00mm
- Projection 13.97mm
- Tap Square Size 17.07mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # T31035
- Zoro # G3936884
- UPC # 4059782118966
- Country of Origin Germany
- Category Tap Holders
Dimensions
Overall Length | 70.00mm |
Shank Outside Dia. | 48.00mm |
Tap Square Size | 17.07mm |
Details
Item | Tapping Adapter |
Coolant Fed | Coolant Through |
Projection | 13.97mm |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Description
Tapping Adapter, Tap Square Size 17.07mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-09)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38099 (38099)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6741638)
- PHASE II Surface Roughness Tester/Profilometer, Advanced Function, Multi-Parameters, Memory, Software (SRG-4600)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- RHINO Slotted Master Chuck, PD140/200 (070597)
- STM 1 x 252 2 Straight Shank TensionCompression Tap Holder (339105)
- Erickson Tap Holders