Shop All Tap Holders
Erickson
Tapping Adapter, 14.50mm
Mfr # RC3TA180145M240
Zoro # G3936351
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 69.55mm
- Coolant Fed Coolant Through
- Projection 14.00mm
- Shank Outside Dia. 48.00mm
- Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # RC3TA180145M240
- Zoro # G3936351
- UPC # 4059782018174
- Country of Origin Italy
- Category Tap Holders
Dimensions
Overall Length | 69.55mm |
Shank Outside Dia. | 48.00mm |
Tap Square Size | 14.50mm |
Details
Item | Tapping Adapter |
Coolant Fed | Coolant Through |
Projection | 14.00mm |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Description
Tapping Adapter, Tap Square Size 14.50mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC610M42-10' 0)
- TOUGH GUY Masonry Brush, White (3A340)
- MILWAUKEE TOOL 4 in. Straight Hook for PACKOUT Wall-Mounted Storage (48-22-8334)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set fits DeWalt & Porter Cable Power Tools Replaces Porter Cable 445861-25 (M18)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- COLLIS WORKHOLDING HD TAP DRIVER 2-5/8 HAND TAP 5MT (70510)
- Erickson Tap Holders