Shop All Tap Holders
Erickson
Tapping Adapter, 14.48mm
Mfr # T31033
Zoro # G3936534
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70.00mm
- Shank Outside Dia. 48.00mm
- Coolant Fed Coolant Through
- Projection 13.97mm
- Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # T31033
- Zoro # G3936534
- UPC # 4059782119000
- Country of Origin Germany
- Category Tap Holders
Dimensions
Overall Length | 70.00mm |
Shank Outside Dia. | 48.00mm |
Tap Square Size | 14.48mm |
Details
Item | Tapping Adapter |
Coolant Fed | Coolant Through |
Projection | 13.97mm |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Description
Tapping Adapter, Tap Square Size 14.48mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 51 Piece 4-84TPI 60 Degree Screw Pitch Gage (4901-0037)
- IRWIN Vise Grip VGP9LN 9 Inch Long Nose Locking Pliers (VGP9LN)
- S.E. TOOLS Telescoping Pocket Magnet (14 Lb Pull) (SES924)
- DEWALT Diamond Saw Blades (DW47410)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- KO-KEN Tap Holder Set 10 pieces 3/8 Sq. Drive (3264)
- HHIP #40 NMTB X 3/8" End Mill Holder (3900-1702)
- GS TOOLING 114 x 413 1 Straight Shank TensionCompression Tap Holder (534514)
- Erickson Tap Holders