Shop All Tap Holders
Erickson
Tapping Adapter, #14, 1/4
Mfr # 40ERTC025
Zoro # G3773075
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ER40
- Tap Size #14, 1/4 in
- Overall Length 46.00mm
- Range #14 & 1/4
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 40ERTC025
- Zoro # G3773075
- UPC # 4059782159297
- Country of Origin Switzerland
- Category Tap Holders
Dimensions
Tap Size | #14, 1/4 in |
Overall Length | 46.00mm |
Tap Square Size | 4.85mm |
Details
Item | Tapping Adapter |
Series | ER40 |
Range | #14 & 1/4 |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | ER Collet Chucks |
Features | Square in Back of Collet Acts as a Drive for the Tap Square |
Quick Change | Yes |
Description
Tapping Adapter, Tap Size #14, 1/4 in, Tap Square Size 4.85mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT IMPACT READY(R) 15/16" 1/2" Drive 6pt Deep Socket (DW22932)
- ILB GOLD Replacement For Bosch, Gsr 36 V-Li Battery (GSR 36 V-LI BATTERY)
- DRILL AMERICA m28x1.5 2"OD HSS Round Adjustable Die Special (DWTSMR2-28X1.5)
- WIHA Ip10 Torxplus Interchangeable Blade For (28576)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- SUGATSUNE Panel Clip, Self Tapping Male (SUPCM1B)
- Erickson Tap Holders