Shop All Collets
Erickson
Tapping Adapter, #14, 1/4
Mfr # 32ERTCT025
Zoro # G3894911
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range #14 & 1/4
- Overall Length 43.00mm
- Tap Size #14, 1/4 in
- Series ER32
- Compatible with Product Type ER Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 43.00mm |
Tap Size | #14, 1/4 in |
Tap Square Size | 4.85mm |
Details
Item | Tapping Adapter |
Range | #14 & 1/4 |
Series | ER32 |
Compatible with Product Type | ER Collet Chucks |
Standards | DIN 6499 |
Coolant Fed | Non-Coolant Through |
Features | Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping |
Description
Tapping Adapter, Tap Size #14, 1/4 in, Tap Square Size 4.85mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" Continuous Rim Glass Tile Blade (DWA4768)
- EXCEL BLADES K1 Light Duty Aluminum Hobby Craft Knife with Safety Cap (16001IND)
- DRILL AMERICA 2-56 Carbon Steel Hand Tap Set (DWTS2-56)
- WESTWARD Metric Plain Hex Key, 3 mm Tip Size, 2 15/64 in Long, 3 mm Short (54TU78)
- ERICKSON 21/32 ER32 COLLET (32ER0656)
- ERICKSON COLLET ER20 6 (20ER060M)
- ERICKSON Collet, TG75, 7.00mm (75TG070M)
- ERICKSON Metal Fabrication Machine (40ER0344)
- ERICKSON Lathe, Engine Lathe, 3Ph, 230/460V (16ER010M)
- ERICKSON Tapping Adapter, #10, 3/16 (KTC10)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-16 3mm Spring Collet (9710-4011)
- Erickson Collets, Chucks & Accessories