Shop All Tap Holders
Erickson
Tapping Adapter, #14, 1/4
Mfr # 25ERTC025
Zoro # G3774712
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ER25
- Tap Size #14, 1/4 in
- Range #14 & 1/4
- Overall Length 34.00mm
- Features Square in Back of Collet Acts as a Drive for the Tap Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 25ERTC025
- Zoro # G3774712
- UPC # 4059782159693
- Country of Origin Switzerland
- Category Tap Holders
Dimensions
Tap Size | #14, 1/4 in |
Overall Length | 34.00mm |
Tap Square Size | 4.85mm |
Details
Item | Tapping Adapter |
Series | ER25 |
Range | #14 & 1/4 |
Features | Square in Back of Collet Acts as a Drive for the Tap Square |
Compatible with Product Type | ER Collet Chucks |
Quick Change | Yes |
Coolant Fed | Non-Coolant Through |
Measurement System | Decimal Inch |
Quick-Change Status | Quick-Change |
Compatible Tap Holder | ER Collet Chucks |
Description
Tapping Adapter, Tap Size #14, 1/4 in, Tap Square Size 4.85mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Carbide Teeth Jig Saw Blades Deliver Xtr (DJT144DHM)
- VULCAN Adapter Socket 3/4F X 1/2M Sae (FM3412)
- WARNER Full Putty Knife, Flex, 3" (90133)
- CARRAND Pacific Coast Car Duster (CRD93007)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- HHIP 1/2-20 Arbor Screw For 1" Shell Mill Holder (3900-0767)
- Erickson Tap Holders