Shop All Tap Holders
Erickson
Tapping Adapter, 13.49mm
Mfr # T210299
Zoro # G3936263
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 46.00mm
- Tap Square Size 13.49mm
- Shank Outside Dia. 31.00mm
- Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
- Projection 10.92mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # T210299
- Zoro # G3936263
- UPC # 4059782119086
- Country of Origin Germany
- Category Tap Holders
Dimensions
Overall Length | 46.00mm |
Tap Square Size | 13.49mm |
Shank Outside Dia. | 31.00mm |
Details
Item | Tapping Adapter |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Projection | 10.92mm |
Coolant Fed | Coolant Through |
Description
Tapping Adapter, Tap Square Size 13.49mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M8 x 1 Micrograin Carbide D5 4 Flt Plug (018808RS)
- URREA Convertabl 0° angle convertibl retain ring plier .090 (377)
- WESTWARD Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPTF (5TWX6)
- IDEAL 9 3/4 in Crimper 22 to 10 AWG (30-3429)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- HHIP 1" R8 Stub Milling Machine Arbor (3900-0110)
- S AND H INDUSTRIES Viking - Tap Holder w/Clutch 3/16", #10, M4-M4.5 - AT5510 (AT5510)
- Erickson Tap Holders