Shop All Tap Holders
Erickson
Tapping Adapter, 13.28mm
Mfr # T31032
Zoro # G3936823
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70.00mm
- Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
- Shank Outside Dia. 48.00mm
- Projection 13.97mm
- Tap Square Size 13.28mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # T31032
- Zoro # G3936823
- UPC # 4059782119024
- Country of Origin Germany
- Category Tap Holders
Dimensions
Overall Length | 70.00mm |
Shank Outside Dia. | 48.00mm |
Tap Square Size | 13.28mm |
Details
Item | Tapping Adapter |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Projection | 13.97mm |
Coolant Fed | Coolant Through |
Description
Tapping Adapter, Tap Square Size 13.28mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive, 13/16" SAE Socket (884507)
- BAHCO Bahco Carbide Rodsaw Blade, 6" (215-150)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3028D)
- MORSE Band Saw Blade, 8 ft. 10-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC1014M42-8' 10-1/2)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- RHINO Chuck Adapter, 2 1/2", PD55 (070611)
- HHIP 5 Piece R8 Shell End Mill Holder Set (3900-1710)
- Erickson Tap Holders