Shop All Tap Holders
Erickson
Tapping Adapter, 13.28mm
Mfr # T21027
Zoro # G3936500
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 46.00mm
- Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
- Coolant Fed Coolant Through
- Tap Square Size 13.28mm
- Shank Outside Dia. 31.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # T21027
- Zoro # G3936500
- UPC # 4059782119123
- Country of Origin Germany
- Category Tap Holders
Dimensions
Overall Length | 46.00mm |
Tap Square Size | 13.28mm |
Shank Outside Dia. | 31.00mm |
Details
Item | Tapping Adapter |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Coolant Fed | Coolant Through |
Projection | 10.92mm |
Description
Tapping Adapter, Tap Square Size 13.28mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES 4-Piece Individual Hook and Pick Set (CHP4)
- PROTO 1/2 in Drive Impact Socket 1 9/16 in Size 6 pt Standard Depth, Black Oxide (J7450H)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.04410)
- ALLIED INTERNATIONAL Slim Taper File, 7" (63219)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- HHIP 5/16" R8 End Mill Holder (3900-1211)
- Erickson Tap Holders