Shop All Tap Holders
Erickson
Tapping Adapter, 13/16
Mfr # 40ERTCT081
Zoro # G3768939
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 13/16 in
- Series ER40
- Overall Length 54.00mm
- Range 13/16
- Tap Square Size 12.42mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 40ERTCT081
- Zoro # G3768939
- UPC # 4059782150775
- Country of Origin Switzerland
- Category Tap Holders
Dimensions
Tap Size | 13/16 in |
Overall Length | 54.00mm |
Tap Square Size | 12.42mm |
Details
Item | Tapping Adapter |
Series | ER40 |
Range | 13/16 |
Quick Change | Yes |
Coolant Fed | Non-Coolant Through |
Features | Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping |
Compatible with Product Type | ER Collet Chucks |
Compatible Tap Holder | ER Collet Chucks |
Measurement System | Decimal Inch |
Quick-Change Status | Quick-Change |
Description
Tapping Adapter, Tap Size 13/16 in, Tap Square Size 12.42mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-5/8" Hole Dozer Bi-Metal Hole Saw (49-56-9642)
- X1 TOOLS 3/16 Slotted, Flat Driver Bit, 1 Long 6 Bits by X1 Tools (X1E-CON-BIT-SLT-1875x6)
- ZORO SELECT Hose Crimper, Length 12 1/4 in, Capacity 1/4 to 3/8 in, Includes 5 Die Sets (6CEC4)
- TEKTON Combination Wrench Set with Pouch, 11-Piece (1/4-3/4 in.) (WCB94101)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- HOUGEN #2MT Tapping Kit (83000)
- Erickson Tap Holders