Shop All Tap Holders
Erickson
Tapping Adapter, 13/16
Mfr # 40ERTC081
Zoro # G3771809
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ER40
- Tap Size 13/16 in
- Overall Length 46.00mm
- Range 13/16
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 40ERTC081
- Zoro # G3771809
- UPC # 4059782159112
- Country of Origin Switzerland
- Category Tap Holders
Dimensions
Tap Size | 13/16 in |
Overall Length | 46.00mm |
Tap Square Size | 12.42mm |
Details
Item | Tapping Adapter |
Series | ER40 |
Range | 13/16 |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | ER Collet Chucks |
Quick Change | Yes |
Features | Square in Back of Collet Acts as a Drive for the Tap Square |
Description
Tapping Adapter, Tap Size 13/16 in, Tap Square Size 12.42mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Surface Tester, Color, 14200 Micron (178-561-12A)
- DYNAMIC Tools 9 Piece Metric Regular Hex Key Set, 1.5mm - 10mm (D043204)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 11/32 (C23363)
- TITAN Chain Wrench, 24" (21372)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- COLLIS WORKHOLDING HD TAP DRIVER 2 HAND TAP 4MT (70411)
- COLLIS WORKHOLDING HD TAP DRIVER 1-3/4 HAND TAP 5MT (70503)
- Erickson Tap Holders