Shop All Tap Holders
Erickson
Tapping Adapter, 13/16
Mfr # 32ERTC081
Zoro # G3771160
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ER32
- Tap Size 13/16 in
- Range 13/16
- Overall Length 40.00mm
- Features Square in Back of Collet Acts as a Drive for the Tap Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 32ERTC081
- Zoro # G3771160
- UPC # 4059782159310
- Country of Origin Switzerland
- Category Tap Holders
Dimensions
Tap Size | 13/16 in |
Overall Length | 40.00mm |
Tap Square Size | 12.42mm |
Details
Item | Tapping Adapter |
Series | ER32 |
Range | 13/16 |
Features | Square in Back of Collet Acts as a Drive for the Tap Square |
Compatible with Product Type | ER Collet Chucks |
Quick Change | Yes |
Coolant Fed | Non-Coolant Through |
Description
Tapping Adapter, Tap Size 13/16 in, Tap Square Size 12.42mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Riveter Jaw Kit (HP-23A)
- BESSEY Ductile Alloy C-Clamps, 2.5" (540 - 2-1/2)
- ZORO SELECT Chucking Reamer, #3, 6 Flute, Cobalt (1433-0.213)
- SIOUX TOOLS Die Grinder, ToolKit Bare Tool, Series Signature 200, 14 Collet, 25000 RPM, 1 hp, 30 CFM, 90 PS (SDG10S25F)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- HHIP MT3 5/8" Morse Taper End Mill Holder-Drawbar End (3900-0130)
- VIKING Tap Holder, w/Clutch, 3/8" Tap Size, 3" L (AT5538)
- Erickson Tap Holders