Shop All Tap Holders
Erickson
Tapping Adapter, 12.45mm
Mfr # T31031
Zoro # G3936622
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70.00mm
- Projection 13.97mm
- Shank Outside Dia. 48.00mm
- Coolant Fed Coolant Through
- Tap Square Size 12.45mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # T31031
- Zoro # G3936622
- UPC # 4059782119048
- Country of Origin Germany
- Category Tap Holders
Dimensions
Overall Length | 70.00mm |
Shank Outside Dia. | 48.00mm |
Tap Square Size | 12.45mm |
Details
Item | Tapping Adapter |
Projection | 13.97mm |
Coolant Fed | Coolant Through |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Description
Tapping Adapter, Tap Square Size 12.45mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEADON Gun Hook, Hitachi, NR83A/NR90AC (DOGH)
- WESTWARD Double End Valve Wheel Wrench, 1/2 in 21/32 in Head Size, 8 in Overall L, Alloy Steel (5PWE5)
- MITUTOYO Digit Mic, 0 to 1, Friction, NIST, Case (193-211CAL)
- DRILL AMERICA 5/16"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR5/16)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- HHIP 3/8" MT2 Morse Taper End Mill Holder (3900-1215)
- Erickson Tap Holders