Shop All Tap Holders
Erickson
Tapping Adapter, 12.00mm
Mfr # RC2TA160120M200
Zoro # G3936674
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 46.05mm
- Coolant Fed Coolant Through
- Shank Outside Dia. 31.00mm
- Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
- Projection 11.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # RC2TA160120M200
- Zoro # G3936674
- UPC # 4059782015760
- Country of Origin Italy
- Category Tap Holders
Dimensions
Overall Length | 46.05mm |
Shank Outside Dia. | 31.00mm |
Tap Square Size | 12.00mm |
Details
Item | Tapping Adapter |
Coolant Fed | Coolant Through |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Projection | 11.00mm |
Description
Tapping Adapter, Tap Square Size 12.00mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Swivel Pad set for F and J Clamps (TCFJ3PCPAD1200)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 1/8 (C22999)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 6.00mm (47870)
- PROTO Breaker Bar, 1" Drive Size, 27" Length (J5868)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- HHIP #40 NMTB X 3/8" End Mill Holder (3900-1702)
- HHIP 1-1/4" R8 Shell End Mill Holder (3900-1714)
- Erickson Tap Holders