Shop All Collets
Erickson
Tapping Adapter, 1/2" NPT
Mfr # 100TGST050P
Zoro # G3897221
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 1/2P
- Overall Length 60.33mm
- Tap Size 1/2 in NPT
- Series TG100
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 60.33mm |
Tap Size | 1/2 in NPT |
Tap Square Size | 13.08mm |
Details
Item | Tapping Adapter |
Range | 1/2P |
Series | TG100 |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | TG Collet Chucks |
Standards | DIN 6499 |
Features | Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square |
Description
Tapping Adapter, Tap Size 1/2 in NPT, Tap Square Size 13.08mm, Compatible with Product Type TG Collet Chucks, Coolant Fed Non-Coolant Through, Features Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLSON SAW BLADE SCROLL 3"" 15T CD6 (43001)
- KLEIN TOOLS Knockout Punch Set, 1/2-Inch (53728SEN)
- PROTO 3/8 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J5273HA)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, Straight .047 Fixed Tip (B107)
- ERICKSON Lathe, Engine Lathe, 3Ph, 230/460V (16ER010M)
- ERICKSON COLLET ER 32 3 (32ER030M)
- ERICKSON Collet, Tap 1/4 P (LTC025P)
- ERICKSON Tapping Adapter, #14, 1/4 (KTC025)
- ERICKSON Collet, DA100, Chuck Entention D1.0X5.19 (AS100DA108519)
- ERICKSON COLLET ER20 3 (20ER030M)
- HOUGEN Rubber Collet fits #10 to 1/2 in. Taps (10807)
- Erickson Collets