Shop All Collets
Erickson
Tapping Adapter, #12, 7/32
Mfr # LTC12
Zoro # G3896199
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range #12 & 7/32
- Overall Length 27.79mm
- Tap Size #12, 7/32 in
- Series L
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 27.79mm |
Tap Size | #12, 7/32 in |
Tap Square Size | 4.19mm |
Details
Item | Tapping Adapter |
Range | #12 & 7/32 |
Series | L |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | L-Series Double Angle Collet Chucks |
Features | Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Drive for Tapping Applications |
Description
Tapping Adapter, Tap Size #12, 7/32 in, Tap Square Size 4.19mm, Compatible with Product Type L-Series Double Angle Collet Chucks, Coolant Fed Non-Coolant Through, Features Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Drive for Tapping Applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 1 FL, 100 Deg, 1/2, Carbide (55734)
- DEWALT Cordless Combo Kits (DCK675D2)
- WIHA 3/8 in Drive Insulated Socket 7/16 in, Hex, SAE (31432)
- DORIAN Cut-Off Blade, 4.33 L, 0.094 W, 1.02 In H (73310162952)
- ERICKSON Metal Fabrication Machine (40ER0344)
- ERICKSON Tapping Adapter, #0 to #6, 1/8 (JTC6)
- ERICKSON 20ER250 COLLET (20ER0250)
- ERICKSON COLLET ER 32 3 (32ER030M)
- ERICKSON COLLET ER 32 4 (32ER040M)
- ERICKSON Lathe, Engine Lathe, 3Ph, 230/460V (16ER010M)
- TECHNIKS TG 100 25/64" Sealed Collet (84063-25/64)
- Erickson Collets, Chucks & Accessories