Shop All Tap Holders
Erickson
Tapping Adapter, #12, 7/32
Mfr # 25ERTC12
Zoro # G3769855
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #12, 7/32 in
- Series ER25
- Overall Length 34.00mm
- Range #12 & 7/32
- Quick Change Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 25ERTC12
- Zoro # G3769855
- UPC # 4059782159716
- Country of Origin Switzerland
- Category Tap Holders
Dimensions
Tap Size | #12, 7/32 in |
Overall Length | 34.00mm |
Tap Square Size | 4.19mm |
Details
Item | Tapping Adapter |
Series | ER25 |
Range | #12 & 7/32 |
Quick Change | Yes |
Compatible with Product Type | ER Collet Chucks |
Coolant Fed | Non-Coolant Through |
Features | Square in Back of Collet Acts as a Drive for the Tap Square |
Description
Tapping Adapter, Tap Size #12, 7/32 in, Tap Square Size 4.19mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 17/32 in., Carbide (HP255-5311)
- WESTWARD 1/4 in Drive Impact Socket 5 mm Size 6 pt Standard Depth, Black Oxide (4LXX4)
- DEADON Hammer, Milled Face, 21 oz., 16" Handle (DO21)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Red, Steel, 39-1/2 in W x 18 in D x 35 in H (310XR)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- S AND H INDUSTRIES Viking - Tap Holder w/Clutch 3/16", #10, M4-M4.5 - AT5510 (AT5510)
- GARANT Adapter for Toolholder, All-Steel, Type: 6-3C (148706 6,3C)
- Erickson Tap Holders