Shop All Tap Holders
Erickson
Tapping Adapter, #12, 7/32
Mfr # 20ERTC12
Zoro # G3769304
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #12, 7/32 in
- Series ER20
- Overall Length 31.50mm
- Range #12 & 7/32
- Compatible with Product Type ER Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 20ERTC12
- Zoro # G3769304
- UPC # 4059782159877
- Country of Origin Switzerland
- Category Tap Holders
Dimensions
Tap Size | #12, 7/32 in |
Overall Length | 31.50mm |
Tap Square Size | 4.19mm |
Details
Item | Tapping Adapter |
Series | ER20 |
Range | #12 & 7/32 |
Compatible with Product Type | ER Collet Chucks |
Features | Square in Back of Collet Acts as a Drive for the Tap Square |
Quick Change | Yes |
Coolant Fed | Non-Coolant Through |
Quick-Change Status | Quick-Change |
Compatible Tap Holder | ER Collet Chucks |
Measurement System | Decimal Inch |
Description
Tapping Adapter, Tap Size #12, 7/32 in, Tap Square Size 4.19mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/32" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/32-3MT)
- MILWAUKEE TOOL 4 in. #1 ECX Cushion Grip Screwdriver (Made in USA) (MT215)
- KNIPEX 6 1/4 in 30 Long Nose Plier Plastic Coated Handle (30 33 160)
- SUPERCUT 126-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (428063)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- Erickson Tap Holders