Shop All Tap Holders
Erickson
Tapping Adapter, 1/2
Mfr # 50TGSTC050
Zoro # G3773881
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 1/2 in
- Series TG50
- Overall Length 36.53mm
- Range 1/2
- Quick Change Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 50TGSTC050
- Zoro # G3773881
- UPC # 4059782154605
- Country of Origin India
- Category Tap Holders
Dimensions
Tap Size | 1/2 in |
Overall Length | 36.53mm |
Tap Square Size | 6.99mm |
Details
Item | Tapping Adapter |
Series | TG50 |
Range | 1/2 |
Quick Change | Yes |
Compatible with Product Type | TG Collet Chucks |
Features | Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square |
Coolant Fed | Coolant Through |
Measurement System | Decimal Inch |
Compatible Tap Holder | TG Collet Chucks |
Quick-Change Status | Quick-Change |
Description
Tapping Adapter, Tap Size 1/2 in, Tap Square Size 6.99mm, Compatible with Product Type TG Collet Chucks, Coolant Fed Coolant Through, Features Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Hand Tap Sets (173219)
- DRILL AMERICA m8x1.25 1-1/2"OD HSS Round Die (DWTMR112-8X1.25)
- DRILL AMERICA m14x2 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (T/AT14X2)
- MOODY TOOL Steel Handle Slot Driver, .125" (51-1787)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- HHIP MT3 1" Morse Taper End Mill Holder-Drawbar End (3900-0133)
- Erickson Tap Holders