Shop All Collets
Erickson
Tapping Adapter, 1/2
Mfr # 50TGST050
Zoro # G3898314
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 1/2
- Tap Size 1/2 in
- Overall Length 36.53mm
- Series TG50
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Size | 1/2 in |
Overall Length | 36.53mm |
Tap Square Size | 6.99mm |
Details
Item | Tapping Adapter |
Range | 1/2 |
Series | TG50 |
Coolant Fed | Non-Coolant Through |
Features | Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square |
Compatible with Product Type | TG Collet Chucks |
Description
Tapping Adapter, Tap Size 1/2 in, Tap Square Size 6.99mm, Compatible with Product Type TG Collet Chucks, Coolant Fed Non-Coolant Through, Features Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 100" Cutting Guide (CG100)
- GREENLEE 8 Piece Hydraulic Punch Driver Set, 10 ga. (7307)
- CRESCENT 3/8" Drive 72-Tooth Quick Release Flex Head Teardrop Ratchet 11-1/4" (CRW10)
- LENOX Hole Saw (LXAH3134)
- ERICKSON ER25 SOLID COLLET M10 THREAD (ER25STM10)
- ERICKSON Metal Fabrication Machine (40ER0344)
- ERICKSON Tapping Adapter, 3/8 (LTC037)
- ERICKSON Tapping Adapter, 3/8 (JTC037)
- ERICKSON Collet, TG75, 3/8 (75TGC0375)
- ERICKSON Collet, Tap 1/4 P (LTC025P)
- TECHNIKS Double Angle Collet, DA180, 15/64 in. (01618-15/64)
- Erickson Collets, Chucks & Accessories