Shop All Tap Holders
Erickson
Tapping Adapter, 1/2
Mfr # 32ERTC050
Zoro # G3773915
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ER32
- Tap Size 1/2 in
- Range 1/2
- Overall Length 40.00mm
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 32ERTC050
- Zoro # G3773915
- UPC # 4059782159433
- Country of Origin Switzerland
- Category Tap Holders
Dimensions
Tap Size | 1/2 in |
Overall Length | 40.00mm |
Tap Square Size | 6.99mm |
Details
Item | Tapping Adapter |
Series | ER32 |
Range | 1/2 |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | ER Collet Chucks |
Quick Change | Yes |
Features | Square in Back of Collet Acts as a Drive for the Tap Square |
Compatible Tap Holder | ER Collet Chucks |
Quick-Change Status | Quick-Change |
Measurement System | Decimal Inch |
Description
Tapping Adapter, Tap Size 1/2 in, Tap Square Size 6.99mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 4 Pc. Mini Hook & Pick Set (31750)
- PROTO Locking Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (J5260)
- MORSE 5/16" Diamond Grit Hole Saw (DGM05C)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- PALMGREN Tap Holder, 1/2", w/Clutch (9680508)
- Erickson Tap Holders