Shop All Tap Holders
Erickson
Tapping Adapter, 1/2
Mfr # 25ERTC050
Zoro # G3773382
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ER25
- Tap Size 1/2 in
- Range 1/2
- Overall Length 34.00mm
- Tap Square Size 6.99mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 25ERTC050
- Zoro # G3773382
- UPC # 4059782159631
- Country of Origin Switzerland
- Category Tap Holders
Dimensions
Tap Size | 1/2 in |
Overall Length | 34.00mm |
Tap Square Size | 6.99mm |
Details
Item | Tapping Adapter |
Series | ER25 |
Range | 1/2 |
Quick Change | Yes |
Compatible with Product Type | ER Collet Chucks |
Features | Square in Back of Collet Acts as a Drive for the Tap Square |
Coolant Fed | Non-Coolant Through |
Description
Tapping Adapter, Tap Size 1/2 in, Tap Square Size 6.99mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Safety Cutter, Food Service, Manufacturing Facilities Plastic (DFC364NSFY)
- KOMELON 30 ft Tape Measure, 1 in Blade (7130)
- DASCO PRO Guarded Brick Chisel, 3-1/2" Tip x 7" L (G436)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC #23 (69023)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- LYNDEX-NIKKEN Tap Holder, #3, CAT40, 9.19in Length (C4005-1375-9.19)
- Erickson Tap Holders