Shop All Tap Holders
Erickson
Tapping Adapter, 11/16
Mfr # 40ERTC069
Zoro # G3769760
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ER40
- Tap Size 11/16 in
- Range 11/16
- Overall Length 46.00mm
- Compatible with Product Type ER Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 40ERTC069
- Zoro # G3769760
- UPC # 4059782159150
- Country of Origin Switzerland
- Category Tap Holders
Dimensions
Tap Size | 11/16 in |
Overall Length | 46.00mm |
Tap Square Size | 10.31mm |
Details
Item | Tapping Adapter |
Series | ER40 |
Range | 11/16 |
Compatible with Product Type | ER Collet Chucks |
Features | Square in Back of Collet Acts as a Drive for the Tap Square |
Quick Change | Yes |
Coolant Fed | Non-Coolant Through |
Description
Tapping Adapter, Tap Size 11/16 in, Tap Square Size 10.31mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-82 HSS Single Flute Countersink (DEWSFC1/4-82)
- KIPP Indexing Plungers for thin-walled parts Style A (K0735.31206)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 10 mm, Without Grip (K0160.0080X10)
- IDEAL 5 1/2 in Wire Stripper 26 to 20 AWG, Solid or Stranded: 16 - 30 AWG (45-639)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- HHIP MT4 1-1/2" Morse Taper End Mill Holder-Drawbar End (3900-0142)
- HHIP 1/4" R8 End Mill Holder (3900-0112)
- Erickson Tap Holders