Shop All Tap Holders
Erickson
Tapping Adapter, 11/16
Mfr # 32ERTC069
Zoro # G3775735
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ER32
- Tap Size 11/16 in
- Overall Length 40.00mm
- Range 11/16
- Quick Change Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 32ERTC069
- Zoro # G3775735
- UPC # 4059782159358
- Country of Origin Switzerland
- Category Tap Holders
Dimensions
Tap Size | 11/16 in |
Overall Length | 40.00mm |
Tap Square Size | 10.31mm |
Details
Item | Tapping Adapter |
Series | ER32 |
Range | 11/16 |
Quick Change | Yes |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | ER Collet Chucks |
Features | Square in Back of Collet Acts as a Drive for the Tap Square |
Description
Tapping Adapter, Tap Size 11/16 in, Tap Square Size 10.31mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWK7)
- CRAFTSMAN Sockets, 1/2" Drive 7/8" 12 Point SAE De (CMMT47528)
- GREENLEE Glow Rod, 5 ft to 15 ft, Fiberglass (540-15)
- PACIFIC HANDY CUTTER 4 in General Purpose Fixed Blade Utility Box Cutter, Aluminum, 12PK (HC900)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- CTA MANUFACTURING Adjustable Tap Holder (CTA5070)
- S AND H INDUSTRIES Viking - Tap Holder w/Clutch 3/8" - AT5538 (AT5538)
- Erickson Tap Holders