Shop All Collets
Erickson
Tapping Adapter, 11/16
Mfr # 100TGST068
Zoro # G3895864
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 11/16
- Overall Length 60.33mm
- Tap Size 11/16 in
- Series TG100
- Features Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 60.33mm |
Tap Size | 11/16 in |
Tap Square Size | 10.31mm |
Details
Item | Tapping Adapter |
Range | 11/16 |
Series | TG100 |
Features | Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | TG Collet Chucks |
Description
Tapping Adapter, Tap Size 11/16 in, Tap Square Size 10.31mm, Compatible with Product Type TG Collet Chucks, Coolant Fed Non-Coolant Through, Features Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M08X55, Cast Zinc Black Satin, Comp: Steel (K0122.92081X55)
- STANLEY 14-in-1 Folding Locking Multi-Tool (STHT70695)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (201769110R)
- HALDER SIMPLEX Simplex 100 Sledge Replacement Handle (3244.1)
- ERICKSON Collet, TG75, 3/8 (75TGC0375)
- ERICKSON Metal Fabrication Machine (40ER0344)
- ERICKSON 20ER250 COLLET (20ER0250)
- ERICKSON Collet, TG75, 7.00mm (75TG070M)
- ERICKSON COLLET ER 32 4 (32ER040M)
- ERICKSON COLLET ER 32 3 (32ER030M)
- TECHNIKS Spring Collet, TG100, 31/64 in. (04010-31/64)
- Erickson Collets